Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
72in Ivory Distressed Solid Wood Frame Accent Cabinet With Two Doors
- Mfr # 620847
- Zoro # G123438671
product price:Â
$
3,485.99
/ea
Key Features
Overall Depth
18 in
Weight Capacity
50 lbs
Number of Cabinets
1
Lacquered
No
Mirrored Finish
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 620847
- Zoro #
- G123438671
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Depth
- 18 in
- Width
- 36 in
- Overall Length
- 72 in
Details
- Weight Capacity
- 50 lbs
- Number of Cabinets
- 1
- Lacquered
- No
- Mirrored Finish
- No
- Finish
- Natural
- Cabinet Type
- Accent Cabinet
- Shelves Included
- Yes
- Solid Wood Frame
- Yes
- Item
- Cabinets
- Material
- Solid Wood
- Color
- Ivory
- Assembly
- No Assembly Needed
- Shape
- Rectangular
- Glass Doors
- No
- Cabinet Design
- Standard
- Cabinet Doors
- Yes
- Gloss Finish
- No
Description
This 72-inch ivory distressed solid wood frame accent cabinet with two doors will be the perfect addition to your dining or living space. This beautiful accent is built to last from high quality solid wood, storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 72-inch h x 36-inch w x 18-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.