Shop HOMEROOTS
See all product information
Create Account
5in Black And White Bioethanol Portable Tabletop Firepit
- Mfr # 654322
- Zoro # G423439859
product price:Â
$
97.99
/ea
Key Features
Orientation
Free Standing
Heat Producing
No
Product Type
Portable Firepit
Led Lighting
No
Includes
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 654322
- Zoro #
- G423439859
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 4.92 in
- Length
- 7.48 in
- Width
- 4.92 in
- Size
- 4.92 in L x 4.92 in W x 7.48 in H
Details
- Orientation
- Free Standing
- Heat Producing
- No
- Product Type
- Portable Firepit
- Led Lighting
- No
- Includes
- No
- Speaker
- No
- Finish
- Does Not Apply
- Item
- Fireplaces
- Timer Included
- No
- Assembly Required
- No Assembly Needed
- Automatic Safety Shutoff
- No
- Decorative Embellishments
- No decorative embellishments
- Material
- Magnesium Oxide
- Room
- Living Room
- Fuel Type
- BioEthanol
- Color
- Black, White
Description
The 5-inch black and white bioethanol portable tabletop firepit adds a modern touch to your outdoor or indoor space. This portable firepit is perfect for creating a cozy ambiance during gatherings or quiet evenings. Fueled by bioethanol, it offers an eco-friendly alternative to traditional fireplaces while delivering an impressive flame. Crafted from magnesium oxide faux cement and faux marble, it ensures stylish good looks, durability, and resilience against the elements. Enjoy the simplicity of setup and maintenance with this stylish tabletop firepit, which can easily be moved to suit your needs. Its sleek black and white design complements a variety of decor styles, enhancing the overall aesthetic of your space. 7.48-inch h x 4.92-inch w x 4.92-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.