Shop HOMEROOTS
See all product information
Create Account
5in Lime Green Recycled Plastic Indoor Outdoor Round Pot Planter
- Mfr # 488315
- Zoro # G723439627
product price:Â
$
14.99
/ea
Key Features
Style
Contemporary
With Wheels
No
Length
5 in
Location
Indoor / Outdoor Use
Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 488315
- Zoro #
- G723439627
- UPC #
- -
- Country of Origin
- China
- Style
- Contemporary
- With Wheels
- No
- Location
- Indoor / Outdoor Use
- Shape
- Round
- Capacity
- 53
- Material
- Recycled Plastic
- Commercial Use
- Yes
- Assembly Required
- No Assembly Needed
- Number of Planters Included
- 1
- Self Watering
- No
- Pattern
- Solid Color
- Color
- Lime Green
- Purposeful Distressing Type
- Paint Distressing
- Galvanized
- No
- Drainage Holes
- No
- Planter Type
- Pot Planter
- Item
- Outdoor Planters
Dimensions
- Length
- 5 in
- Depth
- 5.25 in
- Width
- 5.25 in
- Size
- 5.25
Description
Put your plants where everyone can see them with this 5-inch lime green recycled plastic indoor outdoor round pot planter, which is the perfect shape to fit in a variety of spaces. Made of recycled plastic, this planter not only looks good but is built to last. This planter has a classic round shape, which brings an essence of wholeness to your outdoor space. This piece is practically designed to fit most any aesthetic and outdoor space. This piece is practically designed to fit most any aesthetic and outdoor space. 5-inch H x 5.25-inch W x 5.25-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.