5in Brown and Off White Textural Tone On Tone Recycled Plastic Indoor Outdoor Square Pot Planter
- Mfr # 488251
- Zoro # G423439484
product price:Â
$
14.99
/ea
Key Features
Commercial Use
Yes
Width
5.25 in
Capacity
53
Style
Contemporary
Purposeful Distressing Type
Paint Distressing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 488251
- Zoro #
- G423439484
- UPC #
- -
- Country of Origin
- China
- Commercial Use
- Yes
- Capacity
- 53
- Style
- Contemporary
- Purposeful Distressing Type
- Paint Distressing
- Drainage Holes
- No
- Pattern
- Textural Tone-On-Tone
- Material
- Recycled Plastic
- With Wheels
- No
- Self Watering
- No
- Planter Type
- Pot Planter
- Color
- Brown, Off White
- Location
- Indoor / Outdoor Use
- Assembly Required
- No Assembly Needed
- Item
- Outdoor Planters
- Shape
- Square
- Number of Planters Included
- 1
- Galvanized
- No
Dimensions
- Width
- 5.25 in
- Length
- 5 in
- Size
- 5.25
- Depth
- 5.25 in
Description
This 5-inch brown and off white textural tone on tone recycled plastic indoor outdoor square pot planter is only practical, but it's also a beautiful addition to your outdoor decor and serves as a perfect way to bring life into any setting. Made of recycled plastic with a decorative textural tone-on-tone pattern, this planter not only looks good but is built to last. The practical, straight-edged shape of this planter is perfect to add clean lines and good looks to your backyard. Marking your territory. Use this planter to let the world know that you're proud of your plants. Add that extra touch of style to your outdoor garden space with this 5-inch brown and off white textural tone on tone recycled plastic indoor outdoor square pot planter. 5-inch H x 5.25-inch W x 5.25-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.