5in Lime Green Recycled Plastic Indoor Outdoor Square Pot Planter
- Mfr # 488257
- Zoro # G823438940
product price:Â
$
14.99
/ea
Key Features
Location
Indoor / Outdoor Use
Shape
Square
Galvanized
No
Material
Recycled Plastic
Width
5.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 488257
- Zoro #
- G823438940
- UPC #
- -
- Country of Origin
- China
- Location
- Indoor / Outdoor Use
- Shape
- Square
- Galvanized
- No
- Material
- Recycled Plastic
- Number of Planters Included
- 1
- With Wheels
- No
- Planter Type
- Pot Planter
- Style
- Contemporary
- Pattern
- Solid Color
- Self Watering
- No
- Commercial Use
- Yes
- Item
- Outdoor Planters
- Drainage Holes
- No
- Purposeful Distressing Type
- Paint Distressing
- Assembly Required
- No Assembly Needed
- Capacity
- 53
- Color
- Lime Green
Dimensions
- Width
- 5.25 in
- Depth
- 5.25 in
- Length
- 5 in
- Size
- 5.25
Description
Put your plants where everyone can see them with this 5-inch lime green recycled plastic indoor outdoor square pot planter, which is the perfect shape to fit in a variety of spaces. Made of recycled plastic, this solid color planter is ready to let your plants and flowers be the star of the show. The practical, straight-edged shape of this planter is perfect to add clean lines and good looks to your backyard. Add color and creativity to your outdoor space when you add potted plants. If you're looking for a way to add some greenery to your space, get creative with this planter!. 5-inch H x 5.25-inch W x 5.25-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.