5in Hot Pink Recycled Plastic Indoor Outdoor Square Pot Planter
- Mfr # 488255
- Zoro # G923439427
product price:Â
$
14.99
/ea
Key Features
Drainage Holes
No
With Wheels
No
Number of Planters Included
1
Pattern
Solid Color
Galvanized
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 488255
- Zoro #
- G923439427
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 5.25 in
- Width
- 5.25 in
- Length
- 5 in
- Size
- 5.25
Details
- Drainage Holes
- No
- With Wheels
- No
- Number of Planters Included
- 1
- Pattern
- Solid Color
- Galvanized
- No
- Shape
- Square
- Item
- Outdoor Planters
- Self Watering
- No
- Style
- Contemporary
- Location
- Indoor / Outdoor Use
- Assembly Required
- No Assembly Needed
- Color
- Hot Pink
- Material
- Recycled Plastic
- Planter Type
- Pot Planter
- Purposeful Distressing Type
- Paint Distressing
- Capacity
- 53
- Commercial Use
- Yes
Description
Put your plants where everyone can see them with this 5-inch hot pink recycled plastic indoor outdoor square pot planter, which is the perfect shape to fit in a variety of spaces. Made of recycled plastic, this solid color planter is ready to let your plants and flowers be the star of the show. The practical, straight-edged shape of this planter is perfect to add clean lines and good looks to your backyard. This piece is practically designed to fit most any aesthetic and outdoor space. This piece is practically designed to fit most any aesthetic and outdoor space. 5-inch H x 5.25-inch W x 5.25-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.