5in Yellow Recycled Plastic Indoor Outdoor Round Pot Planter
- Mfr # 488322
- Zoro # G623439871
product price:Â
$
14.99
/ea
Key Features
Planter Type
Pot Planter
Location
Indoor / Outdoor Use
Width
5.25 in
Shape
Round
Material
Recycled Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 488322
- Zoro #
- G623439871
- UPC #
- -
- Country of Origin
- China
- Planter Type
- Pot Planter
- Location
- Indoor / Outdoor Use
- Shape
- Round
- Material
- Recycled Plastic
- Drainage Holes
- No
- Number of Planters Included
- 1
- Assembly Required
- No Assembly Needed
- Style
- Contemporary
- Self Watering
- No
- Purposeful Distressing Type
- Paint Distressing
- Galvanized
- No
- Commercial Use
- Yes
- With Wheels
- No
- Item
- Outdoor Planters
- Pattern
- Solid Color
- Capacity
- 53
- Color
- Yellow
Dimensions
- Width
- 5.25 in
- Depth
- 5.25 in
- Length
- 5 in
- Size
- 5.25
Description
This 5-inch yellow recycled plastic indoor outdoor round pot planter is only practical, but it's also a beautiful addition to your outdoor decor and serves as a perfect way to bring life into any setting. Made of recycled plastic, this solid color planter is ready to let your plants and flowers be the star of the show. This planter has a classic round shape, which brings an essence of wholeness to your outdoor space. Add color and creativity to your outdoor space when you add potted plants. If you're looking for a way to add some greenery to your space, get creative with this planter!. 5-inch H x 5.25-inch W x 5.25-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.