Shop HOMEROOTS
See all product information
Create Account
5in Lime Green Recycled Plastic Indoor Outdoor Square Pot Planter
- Mfr # 488328
- Zoro # G523439452
product price:Â
$
13.99
/ea
Key Features
With Wheels
No
Self Watering
No
Drainage Holes
No
Purposeful Distressing Type
Paint Distressing
Galvanized
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 488328
- Zoro #
- G523439452
- UPC #
- -
- Country of Origin
- China
- With Wheels
- No
- Self Watering
- No
- Drainage Holes
- No
- Purposeful Distressing Type
- Paint Distressing
- Galvanized
- No
- Location
- Indoor / Outdoor Use
- Pattern
- Solid Color
- Color
- Lime Green
- Item
- Outdoor Planters
- Commercial Use
- Yes
- Style
- Contemporary
- Number of Planters Included
- 1
- Shape
- Square
- Capacity
- 37
- Material
- Recycled Plastic
- Assembly Required
- No Assembly Needed
- Planter Type
- Pot Planter
Dimensions
- Size
- 4.75
- Length
- 4.25 in
- Width
- 4.75 in
- Depth
- 4.75 in
Description
This 5-inch lime green recycled plastic indoor outdoor square pot planter is only practical, but it's also a beautiful addition to your outdoor decor and serves as a perfect way to bring life into any setting. Made of recycled plastic, this solid color planter is ready to let your plants and flowers be the star of the show. The practical, straight-edged shape of this planter is perfect to add clean lines and good looks to your backyard. Marking your territory. Use this planter to let the world know that you're proud of your plants. If you're looking for a way to add some greenery to your space, get creative with this planter!. 4.25-inch H x 4.75-inch W x 4.75-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.