5in Hot Pink Recycled Plastic Indoor Outdoor Square Pot Planter
- Mfr # 488326
- Zoro # G723438675
product price:Â
$
13.99
/ea
Key Features
Purposeful Distressing Type
Paint Distressing
With Wheels
No
Location
Indoor / Outdoor Use
Galvanized
No
Depth
4.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 488326
- Zoro #
- G723438675
- UPC #
- -
- Country of Origin
- China
- Purposeful Distressing Type
- Paint Distressing
- With Wheels
- No
- Location
- Indoor / Outdoor Use
- Galvanized
- No
- Item
- Outdoor Planters
- Self Watering
- No
- Color
- Hot Pink
- Style
- Contemporary
- Assembly Required
- No Assembly Needed
- Shape
- Square
- Capacity
- 37
- Planter Type
- Pot Planter
- Pattern
- Solid Color
- Drainage Holes
- No
- Number of Planters Included
- 1
- Material
- Recycled Plastic
- Commercial Use
- Yes
Dimensions
- Depth
- 4.75 in
- Length
- 4.25 in
- Size
- 4.75
- Width
- 4.75 in
Description
This 5-inch hot pink recycled plastic indoor outdoor square pot planter is only practical, but it's also a beautiful addition to your outdoor decor and serves as a perfect way to bring life into any setting. Made of recycled plastic, this planter not only looks good but is built to last. The practical, straight-edged shape of this planter is perfect to add clean lines and good looks to your backyard. This piece is practically designed to fit most any aesthetic and outdoor space. Realize the emotional and health benefits plants bring into our lives.. 4.25-inch H x 4.75-inch W x 4.75-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.