Zoro Homepage

60" Bronze Traditional Shaped Floor Lamp With Tan Square Shade

  • Mfr # 526234

  • Zoro # G522344405


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Color
Bronze/Tan
Height
60 in
Assembly Required
Partial Assembly Needed
Depth
14 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526234
Zoro #
G522344405
UPC #
-
Country of Origin
China

Dimensions

Height
60 in
Depth
14 in
Width
14 in

Details

Color
Bronze/Tan
Assembly Required
Partial Assembly Needed
Item
Floor Lamp
Material
Metal
Application Type
No

Description

This 60" bronze traditional shaped floor lamp with tan square shade is a great way to add some brightness to any corner of your home. The lamp is made of sturdy metal and features a bronze color. The bronze base coloring infuses a warm and rich tone to your space. The bronze of this lamp creates a nice contrast with the tan fabric square shaped shade. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 60" H x 14" W x 14" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.