
60" Clear And Gold Glass And Steel Dining Table
Mfr # 546175
Zoro # G522358112
product price: $1,229.99
/eaKey Features
Commercial Use
Yes
Height
29.5 in
Assembly Required
Partial Assembly Needed
Width
60 in
Tabletop Color
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
546175
Zoro #
G522358112
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Height
29.5 in
Width
60 in
Length
36 in
Details
Commercial Use
Yes
Assembly Required
Partial Assembly Needed
Tabletop Color
Gold
Item
Dining Table
Description
Add handsome, fashionable design to your dining space with this 60-inch clear and gold glass and steel dining table. The base of this table is made from steel in a matte gold color that creates a good looking visual contrast to the clear tempered glass of the tabletop. The two-tone color combo is rich and adds modern design to your space. This dining table seats 6 people comfortably. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 29.5-inch h x 60-inch w x 36-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.