Shop HOMEROOTS
See all product information
Create Account
60in Black and Gold Wood and Metal Carved Geometric Accent Cabinet With Four Doors
Mfr # 716321
Zoro # G423440275
product price:Â
$
629.99
/ea
Free Shipping & Returns
Key Features
Solid Wood Frame
No
Lacquered
No
Gloss Finish
No
Mirrored Finish
No
Number of Cabinets
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 716321
- Zoro #
- G423440275
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 15.7 in
- Width
- 59.8 in
- Overall Length
- 33.7 in
Details
- Solid Wood Frame
- No
- Lacquered
- No
- Gloss Finish
- No
- Mirrored Finish
- No
- Number of Cabinets
- 2
- Shelves Included
- Yes
- Assembly
- Partial Assembly Needed
- Glass Doors
- No
- Weight Capacity
- 50 lbs
- Textural Detailing
- Carved Geometric
- Cabinet Doors
- Yes
- Finish
- Matte
- Cabinet Design
- Standard
- Color
- Black, Gold
- Item
- Cabinets
- Shape
- Rectangular
- Material
- Metal
- Cabinet Type
- Accent Cabinet
Description
This 60-inch black and gold wood and metal carved geometric accent cabinet with four doors will be the perfect addition to your dining or living space. This beautiful accent is made from sturdy MDF that is built to last and features a stylish arched geometric pattern on the doors and gold accents. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 33.70-inch h x 59.80-inch w x 15.70-inch d.