60in Dark Brown Solid Wood Cabinet Enclosed Storage Distressed TV Stand
- Mfr # 489504
- Zoro # G123438848
product price:Â
$
2,384.99
/ea
Key Features
Height
16 in
Wood Species
Mango
Natural Variation Type
Natural Wood Grain Color Variation
Size
Standard
Hutch Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 489504
- Zoro #
- G123438848
- UPC #
- -
- Country of Origin
- India
Dimensions
- Height
- 16 in
- Size
- Standard
- Width
- 60 in
- Length
- 30 in
Details
- Wood Species
- Mango
- Natural Variation Type
- Natural Wood Grain Color Variation
- Item
- TV Stands
- Hutch Included
- No
- Bridge Included
- No
- Capacity
- 250
- Material
- Solid Wood
- Stand Type
- TV Stand
- Finish
- Distressed
- Color
- Dark Brown
- Assembly Required
- No Assembly Needed
Description
Make a true home theater of your room with this captivating 60-inch dark brown solid wood cabinet enclosed storage distressed tv stand. Curated from high quality solid mango wood, this console is natural, beautiful, and built to last. Due to the genuine nature of the wood some natural wood knots, and grain and color variations may occur. I to add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. A built-in cable and wire management helps to keep those unseemly wires at bay. Convert your room into a special place with your favorite collectibles and tv accessories that is suitable for living room, bedroom, or office. 30-inch H x 60-inch W x 16-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.