Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
60in Ivory Carved Geometric Distressed Solid Wood Enclosed and Open Storage TV Stand
- Mfr # 489506
- Zoro # G123438787
product price:Â
$
2,599.99
/ea
Key Features
Finish
Distressed
Stand Type
TV Stand
Size
Standard
Assembly Required
No Assembly Needed
Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 489506
- Zoro #
- G123438787
- UPC #
- -
- Country of Origin
- India
- Finish
- Distressed
- Item
- TV Stands
- Stand Type
- TV Stand
- Assembly Required
- No Assembly Needed
- Color
- Ivory
- Material
- Solid Wood
- Capacity
- 250
- Natural Variation Type
- Natural Wood Grain Color Variation
- Bridge Included
- No
- Wood Species
- Mango
- Hutch Included
- No
Dimensions
- Size
- Standard
- Width
- 60 in
- Length
- 30 in
- Height
- 16 in
Description
Make a true home theater of your room with this captivating 60-inch ivory carved geometric distressed solid wood enclosed and open storage tv stand. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable solid wood and features a transitional design style. Hand-carved and purposefully distressed to give this piece a vintage and rustic feel, this chic tv stand is a great option to give your room dimension and visual presence. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. A cord cut out hole is ideal for wire and cable management to keep your space look tidy. Ideal for tv placement and storage in your living room, bedroom or office. 30-inch h x 60-inch w x 16-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.