Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
59in White Wood Fireplace TV Stand With Fireplace
- Mfr # 734212
- Zoro # G623438775
product price:Â
$
490.99
/ea
Key Features
Width
59 in
Material
Manufactured Wood
Height
15.74 in
Stand Type
TV Stand
Hutch Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 734212
- Zoro #
- G623438775
- UPC #
- -
- Country of Origin
- China
- Color
- White
- Material
- Manufactured Wood
- Stand Type
- TV Stand
- Hutch Included
- No
- Wood Type
- MDF
- Finish
- Glossy
- Bridge Included
- No
- Assembly Required
- Partial Assembly Needed
- Item
- TV Stands
- Capacity
- 220
- Natural Variation Type
- Natural Wood Grain Color Variation
Dimensions
- Width
- 59 in
- Height
- 15.74 in
- Length
- 26.85 in
Description
Practical, space saving, and good looking, this 59-inch white wood fireplace tv stand with fireplace is a versatile media storage solution. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable manufactured wood and features a modern design style. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. A built-in cable and wire management helps to keep those unseemly wires at bay. Create a fabulous and comfortable media experience as you watch tv on this stand that is also a warm and cozy electric fireplace. Convert your room into a special place with your favorite collectibles and tv accessories that is suitable for living room, bedroom, or office. 26.85-inch h x 59.00-inch w x 15.74-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.