Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
64in Sand Solid Wood Open shelving TV Stand
- Mfr # 404261
- Zoro # G223439103
product price:Â
$
985.99
/ea
Key Features
Finish
Natural
Height
18 in
Stand Type
TV Stand
Bridge Included
No
Wood Species
Mahogany
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 404261
- Zoro #
- G223439103
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Height
- 18 in
- Length
- 24 in
- Width
- 64 in
Details
- Finish
- Natural
- Stand Type
- TV Stand
- Bridge Included
- No
- Wood Species
- Mahogany
- Color
- Sand
- Item
- TV Stands
- Material
- Solid Wood
- Natural Variation Type
- Natural Wood Grain Color Variation
- Hutch Included
- No
- Capacity
- 150
- Assembly Required
- No Assembly Needed
Description
Enhance your entertainment setup with this Stylish Sand TV Console. The glamorous design and notable quality materials make this piece a stunning must-have for any interior. The sandy hue Mahogany solids not only add to the console's value and upmarket look, but also ensure a stable unit that can withstand the test of time. Contemporary in styling, this console will help you avoid untidy entertainment areas with three drawers and three open shelve spaces. Burnished gold accents trim this piece giving it a modern look against the sandy washed color of the wood. 24in x 64in x 18in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.