Shop HOMEROOTS
See all product information
Create Account
60in White Cabinet Enclosed Storage TV Stand
- Mfr # 490374
- Zoro # G323439539
product price:Â
$
515.99
/ea
Free Shipping & Returns
Key Features
Bridge Included
No
Wood Type
MDF
Assembly Required
No Assembly Needed
Height
15.5 in
Length
23.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 490374
- Zoro #
- G323439539
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Color
- White
- Bridge Included
- No
- Wood Type
- MDF
- Assembly Required
- No Assembly Needed
- Capacity
- 100
- Hutch Included
- No
- Stand Type
- TV Stand
- Wood Species
- Rubberwood
- Item
- TV Stands
- Natural Variation Type
- No Natural Variation
- Finish
- Glossy
- Material
- Manufactured Wood
Dimensions
- Height
- 15.5 in
- Length
- 23.75 in
- Width
- 60 in
Description
Make a true home theater of your room with this captivating 60-inch white cabinet enclosed storage tv stand. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. Ideal for tv placement and storage in your living room, bedroom or office. 23.75-inch H x 60-inch W x 15.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.