Shop HOMEROOTS
See all product information
Create Account
60in Oak Open Shelving TV Stand with Bookcase
- Mfr # 568897
- Zoro # G623438850
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
Width
60 in
Material
Manufactured Wood
Hutch Included
No
Bridge Included
No
Wood Type
MDF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 568897
- Zoro #
- G623438850
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 60 in
- Height
- 15.5 in
- Length
- 24.5 in
Details
- Material
- Manufactured Wood
- Hutch Included
- No
- Bridge Included
- No
- Wood Type
- MDF
- Assembly Required
- Full Assembly Needed
- Wood Species
- Not wood
- Color
- Oak
- Natural Variation Type
- No Natural Variation
- Stand Type
- TV Stand
- Item
- TV Stands
- Capacity
- 100
- Finish
- Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.