26in Brown Solid Wood Open Shelving TV Stand
- Mfr # 719190
- Zoro # G423440206
product price:Â
$
378.99
/ea
Free Shipping & Returns
Key Features
Capacity
34
Length
13.8 in
Natural Variation Type
Natural Wood Grain Color Variation
Color
Brown
Hutch Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 719190
- Zoro #
- G423440206
- UPC #
- -
- Country of Origin
- India
- Capacity
- 34
- Natural Variation Type
- Natural Wood Grain Color Variation
- Color
- Brown
- Hutch Included
- No
- Item
- TV Stands
- Bridge Included
- No
- Stand Type
- TV Stand
- Finish
- Natural
- Material
- Solid Wood
- Assembly Required
- No Assembly Needed
- Wood Species
- Mango
Dimensions
- Length
- 13.8 in
- Width
- 25.6 in
- Height
- 17.7 in
Description
Experience entertainment right in the comfort of your own home with the 26-inch brown solid wood open shelving tv stand. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable solid mango wood and features a modern design style with curved edges and open shelf space Ideal for TV placement and storage in your living room, bedroom or office 13.80-inch h x 25.60-inch w x 17.70-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.