Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
60in Red Blue and Gold Hand Painted Accent Cabinet
- Mfr # 389766
- Zoro # G323439638
product price:Â
$
1,483.99
/ea
Key Features
Mirrored Finish
No
Cabinet Type
Display Stand
Cabinet Doors
Yes
Width
16 in
Glass Doors
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 389766
- Zoro #
- G323439638
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 16 in
- Size
- 60" x 16" x 12"
- Overall Length
- 60 in
- Overall Depth
- 12 in
Details
- Mirrored Finish
- No
- Cabinet Type
- Display Stand
- Cabinet Doors
- Yes
- Glass Doors
- No
- Gloss Finish
- No
- Shape
- Rectangular
- Shelves Included
- No
- Cabinet Design
- Standard
- Finish
- Natural
- Assembly
- No Assembly Needed
- Number of Cabinets
- 5
- Item
- Cabinets
- Lacquered
- No
- Material
- Manufactured Wood
- Color
- Brown
- Solid Wood Frame
- No
Description
Dress up your dining room, living room, bedroom, or hallway with this gorgeous 60-inch red blue and gold hand painted accent cabinet. Its a high quality piece, made from a mix of solid and manufactured woods. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 60-inch H x 16-inch W x 12-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Toluene diisocyanate,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.