White Italian Leather Power Reclining U Shaped Twelve Piece Corner Sectional With Console
- Mfr # 632550
- Zoro # G423438333
product price:Â
$
14,585.99
/ea
Key Features
Color
Silver
Upholstery Material
Italian Leather
Sectional Type
Corner Sectional
Material
Solid and Manufactured Wood
Finish
Unfinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 632550
- Zoro #
- G423438333
- UPC #
- -
- Country of Origin
- China
- Color
- Silver
- Upholstery Material
- Italian Leather
- Sectional Type
- Corner Sectional
- Material
- Solid and Manufactured Wood
- Finish
- Unfinished
- Number of Pieces
- 12
- Hand Crafted
- No
- Upholstery Color
- White
- Style
- Modern
- Recline
- Yes
- Shape
- U Shaped
- Reclining Type
- Power - Push Button
- Assembly Required
- Partial Assembly Needed
- Sectional Design
- Reclining
- Capacity
- 10
- Item
- Sectionals
- Sectional Orientation
- Symmetrical
Dimensions
- Width
- 174 in
- Length
- 39 in
- Depth
- 126 in
Description
Superior construction from fabulously soft and high-grade leather gives this white italian leather power reclining u shaped twelve piece corner sectional with console a leg up on the competition. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Square arms offer a comfy place to rest. Power - push button recline allows you to truly rest, lounge and even sleep comfortably. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 39.00-inch h x 174.00-inch w x 126.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.