
61" Black Adjustable Traditional Shaped Floor Lamp With Bronze Dome Shade
Mfr # 526313
Zoro # G622369711
product price: $296.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Height
61 in
Assembly Required
Partial Assembly Needed
Width
16.12 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
526313
Zoro #
G622369711
UPC #
-
Country of Origin
China
Dimensions
Height
61 in
Width
16.12 in
Depth
11 in
Details
Material
Metal
Assembly Required
Partial Assembly Needed
Application Type
No
Item
Floor Lamp
Color
Bronze
Description
Add a bright anchor to your room with this 61" black adjustable traditional shaped floor lamp with bronze dome shade. The lamp is made of sturdy metal and features a black color. The lamp light itself is covered by a metal, dome shaped shade, making this a classy piece that will complement most any interior. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 61" H x 16.125" W x 11" D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.