
61" Nickel Adjustable Swing Arm Floor Lamp With Nickel No Pattern Cone Shade
Mfr # 523594
Zoro # G822375192
product price: $182.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Partial Assembly Needed
Depth
11 in
Height
61 in
Material
Metal
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523594
Zoro #
G822375192
UPC #
-
Country of Origin
China
Dimensions
Depth
11 in
Height
61 in
Width
35 in
Details
Assembly Required
Partial Assembly Needed
Item
Floor Lamp
Material
Metal
Application Type
Yes
Description
Bring of level of elegance and charm to your space with this good looking 61" nickel adjustable swing arm floor lamp with nickel no pattern cone shade. A gorgeous nickel metal base bring just the right amount of pizzazz to this fabulous lamp. The coloration of the nickel lamp base creates a fashionable marriage with the the nickel metal cone shaped shade. A stationary base marries with a flexible swing arm that allows you to extend and move the light to where you need it. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 61" H x 35" W x 11" D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.