61in White Stainless Steel Pantry Or Storage Closet With Arched Panel Doors
- Mfr # 683402
- Zoro # G823440424
product price:Â
$
409.99
/ea
Free Shipping & Returns
Key Features
Style
Modern
Depth
13.8 in
Material
Stainless Steel
Includes
No
Number of Adjustable Shelves
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 683402
- Zoro #
- G823440424
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 13.8 in
- Width
- 27.6 in
Details
- Style
- Modern
- Material
- Stainless Steel
- Includes
- No
- Number of Adjustable Shelves
- 4
- Finish
- Glossy
- Item
- Pantry Cabinets
- Color
- White
Description
This 61-inch white stainless steel pantry or storage closet with arched panel doors is a practical yet stylish answer to your storage needs. Crafted from durable stainless steel, this cabinet brings a chic white finish and that adds storage and a touch of sophistication to any room. With its stylish arched doors, this cabinet ensures easy access to your pantry essentials, tools, office supplies, and more combining functionality and aesthetic appeal in one beautiful package. Elevate your storage game with this good looking and versatile cabinet. 61.00-inch h x 27.60-inch w x 13.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.