Shop HOMEROOTS
See all product information
Create Account
67in White Pantry Cabinet with Five Storage Shelves
- Mfr # 403772
- Zoro # G723440661
product price:Â
$
383.99
/ea
Free Shipping & Returns
Key Features
Includes
Yes
Material
Manufactured Wood
Number of Adjustable Shelves
5
Style
Modern
Finish
Glossy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 403772
- Zoro #
- G723440661
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Depth
- 13.7 in
- Width
- 35.4 in
Details
- Includes
- Yes
- Material
- Manufactured Wood
- Number of Adjustable Shelves
- 5
- Style
- Modern
- Item
- Pantry Cabinets
- Finish
- Glossy
- Color
- White
Description
Upgrade your kitchen storage with the beautiful Milano White Pantry Cabinet and organize it the way you always wanted to. Utilizing its height and many shelves you can maximize storage and keep a clutter-free kitchen. It features two single-door cabinets, two double-door cabinets, five shelves, and one handy drawer. It is made of premium-quality particle board with a beautiful white finish. 67in H x 35in W x 14in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.