67in Gray Wood Floating Mount TV Stand With Fireplace
- Mfr # 734220
- Zoro # G923438406
product price:Â
$
188.99
/ea
Key Features
Stand Type
TV Stand
Material
Manufactured Wood
Hutch Included
No
Finish
Glossy
Width
67 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 734220
- Zoro #
- G923438406
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 67 in
- Height
- 11 in
- Length
- 9.1 in
Details
- Stand Type
- TV Stand
- Color
- Gray
- Material
- Manufactured Wood
- Item
- TV Stands
- Hutch Included
- No
- Finish
- Glossy
- Assembly Required
- Partial Assembly Needed
- Natural Variation Type
- Natural Wood Grain Color Variation
- Bridge Included
- No
- Wood Type
- MDF
- Capacity
- 220
Description
Create the ultimate blend of style, function, and design with this 67-inch gray wood floating mount tv stand with fireplace. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable manufactured wood and features a modern design style. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. A built-in cable and wire management helps to keep those unseemly wires at bay. Not only practical for your tv, this gorgeous furniture piece is also a electric fireplace that will give your room such warm and comfy vibes. Ideal for tv placement and storage in your living room, bedroom or office. 9.10-inch h x 67.00-inch w x 11.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.