Zoro Homepage

62" Bronze Tray Table Floor Lamp With Beige Drum Shade

  • Mfr # 526289

  • Zoro # G422363933


product price: $560.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Color
Bronze/Beige
Assembly Required
Partial Assembly Needed
Depth
16 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526289
Zoro #
G422363933
UPC #
-
Country of Origin
China

Dimensions

Depth
16 in
Height
62 in
Width
16 in

Details

Application Type
No
Color
Bronze/Beige
Assembly Required
Partial Assembly Needed
Material
Metal
Item
Floor Lamp

Description

Bring of level of elegance and charm to your space with this good looking 62" bronze tray table floor lamp with beige drum shade. The base of this lamp is made of metal finished in a bronze tone. The bronze base coloring infuses a warm and rich tone to your space. The bronze of this lamp creates a nice contrast with the beige fabric drum shaped shade. A fresh and updated take on two classics, this tray table floor lamp offers lots of functionality in a compact footprint. Offering you a combination of lamp and end table together in one, this mighty accent is just what you need beside your sofa, favorite chair, desk, or bed. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 62" H x 16" W x 16" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.