62" White Wood And Glass Six Drawer Vanity Table With Mirror Seating And Lights

  • Mfr # 643653

  • Zoro # G322359470


product price:  $2,366.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Assembly Required
Full Assembly Needed
Height (in)
77.6 in
Color
White
Width (in)
62.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
643653
Zoro #
G322359470
UPC #
-
Country of Origin
Malaysia

Dimensions

Height (in)
77.6 in
Width (in)
62.4 in
Depth (in)
16.93 in

Details

Commercial Use
No
Assembly Required
Full Assembly Needed
Color
White
Item
Vanity Table

Description

Transform your morning routine with our Hollywood glam yet functional 62-inch white six drawer vanity table with mirror, seating, and lights. Complete with a coordinating stool for you to sit on while you get ready, this vanity set is the ideal way to get ready. You can easily keep everything you need right at your fingertips with the included six pull out drawers. For even more concealed storage, the included stool features a lift top that opens to reveal additional space. Experience a new level of luxury and convenience with this versatile and glam vanity that will cater to your grooming needs, whether it's keeping organized, applying makeup, styling your hair, or achieving your best look every day. 77.60-inch h x 62.40-inch w x 16.93-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.