Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
62in Beige And Brown Linen Loveseat and Toss Pillows
- Mfr # 515747
- Zoro # G423438920
product price:Â
$
3,572.99
/ea
Key Features
Tufted Cushions
Yes
Depth
37 in
Assembly Required
Full Assembly Needed
Upholstery Color
Beige
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 515747
- Zoro #
- G423438920
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Depth
- 37 in
- Width
- 62 in
- Size
- 62" L x 37" D" x 42" H
- Length
- 42 in
Details
- Tufted Cushions
- Yes
- Assembly Required
- Full Assembly Needed
- Upholstery Color
- Beige
- Color
- Brown
- Material
- Manufactured Wood
- Style
- Traditional
- Upholstery Pattern
- Solid Color
- Hand Crafted
- No
- Leg Material
- Solid And Manufactured Wood
- Item
- Love Seats
- Wood Species
- Not Wood
- Capacity
- 2
- Finish
- Glossy
- Shape
- Rectangular
- Upholstery Material
- 100% Linen
- Number of Toss Pillows
- 2
Description
Transform your home's interior with this luxurious 62-inch beige and brown linen loveseat and toss pillows. The square arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must-have. With tufted cushions and two included toss pillows, this standard design loveseat in solid beige color upholstery will elevate your living space effortlessly, boasting solid and manufactured wood legs in a matching brown hue. 42-inch H x 62-inch W x 37-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.