Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
62in Beige And Gold Velvet Loveseat
- Mfr # 489287
- Zoro # G923438789
product price:Â
$
2,999.99
/ea
Key Features
Color
Gold
Tufted Cushions
Yes
Hand Crafted
No
Wood Species
Birch
Upholstery Color
Beige
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 489287
- Zoro #
- G923438789
- UPC #
- -
- Country of Origin
- China
- Color
- Gold
- Tufted Cushions
- Yes
- Item
- Love Seats
- Hand Crafted
- No
- Wood Species
- Birch
- Upholstery Color
- Beige
- Shape
- Rectangular
- Finish
- Glossy
- Material
- Metal
- Capacity
- 2
- Style
- Transitional
- Upholstery Material
- Velvet
- Leg Material
- Metal
- Upholstery Pattern
- Solid Color
- Assembly Required
- Partial Assembly Needed
Dimensions
- Width
- 62 in
- Length
- 34 in
- Depth
- 33 in
- Size
- Standard
Description
Transform your living space with this exquisite 62-inch beige and gold velvet loveseat featuring tufted back cushions for added comfort and style. The gold metal legs complement the luxurious upholstery, creating a contemporary look that will elevate any room. Crafted with a birch wood frame, this rectangular loveseat exudes sophistication and elegance, making it a perfect centerpiece for your home decor. Whether for lounging or entertaining, this armless loveseat is a must-have addition to your furniture collection. 34-inch H x 62-inch W x 33-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.