Shop HOMEROOTS
See all product information
Create Account
62in Beige Cream and Brown Striped Cotton Blend and Solid Wood Upholstered Bench
Mfr # 606748
Zoro # G223438724
product price:Â $795.99
/ea
Free Shipping & Returns
Key Features
Upholstery Material
Cotton Blend
Weight Capacity
300 lbs
Upholstery Color
Beige, Cream
Style
Modern
Assembly
Partial Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 606748
- Zoro #
- G223438724
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Depth
- 17 in
- Overall Length
- 19.3 in
- Width
- 62.2 in
Details
- Upholstery Material
- Cotton Blend
- Weight Capacity
- 300 lbs
- Upholstery Color
- Beige, Cream
- Item
- Benches
- Style
- Modern
- Assembly
- Partial Assembly Needed
- Color
- Brown
- Material
- Upholstery
- Hand Crafted
- No
- Leg Material
- Solid Wood
- Leg Color
- Brown
- Upholstered
- Yes
- Bench Pattern
- Striped
- Nailhead Trim
- No
- Finish
- Natural
- Seat Material
- Upholstery
- Bench Type
- Entryway Bench
- Shape
- Rectangle
Description
Optimize your space and add some charm to your room with the 62-inch beige cream and brown striped cotton blend and solid wood upholstered bench. The beige and cream upholstery top of this bench is a nice contrast to the high quality, brown solid wood of the base. Expertly upholstered with padding and soft cotton blend in a striped pattern, this bench is as comfortable as it is good looking. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 19.3-inch h x 62.2-inch w x 17-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.