Shop HOMEROOTS
See all product information
Create Account
55in Dark Gray Corduroy and Solid Wood Upholstered Storage Bench With Flip Top
- Mfr # 724172
- Zoro # G423438180
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Seat Material
Upholstery
Nailhead Trim
No
Hand Crafted
No
Upholstered
Yes
Assembly
Partial Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 724172
- Zoro #
- G423438180
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 17 in
- Overall Length
- 20 in
- Width
- 55 in
Details
- Seat Material
- Upholstery
- Finish
- Unfinished
- Nailhead Trim
- No
- Hand Crafted
- No
- Upholstered
- Yes
- Assembly
- Partial Assembly Needed
- Shape
- Rectangle
- Leg Color
- Dark Gray
- Upholstery Color
- Dark Gray
- Leg Material
- Solid Wood
- Weight Capacity
- 285 lbs
- Material
- Upholstery
- Style
- Modern
- Item
- Benches
- Color
- Dark Gray
- Bench Type
- Bedroom Bench
- Upholstery Material
- Corduroy
- Bench Pattern
- Solid Color
Description
Add a good looking decorative accent to your space that is also practical for seating. The gray upholstery top of this bench creates a modern chic color combination with the high quality, black curved solid wood legs. With cozy round arms on either side to add stability and style, this good looking accent is expertly upholstered with padding in a soft faux fur corduroy that adds some supreme texture and modern style to your space. A convenient lift up top gives this bench multi-functionality, housing a hidden storage compartment to help keep your space neat and tidy. 20.00-inch h x 55.00-inch w x 17.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.