72in Dark Gray Solid Wood Four Drawer Sideboard with Four Doors
- Mfr # 488489
- Zoro # G823439770
product price:Â
$
4,270.99
/ea
Key Features
Depth
18 in
Number of Drawers
4
Width
72 in
Assembly Required
No Assembly Needed
Finish
Antique
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 488489
- Zoro #
- G823439770
- UPC #
- -
- Country of Origin
- India
Dimensions
- Depth
- 18 in
- Width
- 72 in
- Length
- 36 in
Details
- Number of Drawers
- 4
- Assembly Required
- No Assembly Needed
- Finish
- Antique
- Sideboard Type
- Sideboard
- Commercial Use
- Yes
- Capacity
- 50
- Includes
- Yes
- Shape
- Rectangular
- Sliding Doors
- No
- Door Design
- Paneled
- Item
- Sideboards
- Silverware Tray
- No
- Purposeful Distressing Type
- Wood Scoring & Rub Through
- Soft Close or Self Close Drawers
- No
- Felt Lined Drawers
- No
- Material
- Solid Wood
- Style
- Country
- Door Included
- Yes
- Glass Doors
- No
- Color
- Gray
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard-wearing, versatile, and good-looking solid wood sideboard. Featuring four drawers and shelves, this dark gray cabinet provides ample storage options while adding a touch of elegance to your decor. Crafted from high-quality solid wood, the countertop adds a touch of sophistication, making it a perfect blend of style and functionality for your home. 36-inch H x 72-inch W x 18-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.