Espresso Wood Finish Wine And Stemware Cabinet
- Mfr # 376947
- Zoro # G523440533
product price:Â
$
375.99
/ea
Free Shipping & Returns
Key Features
Style
Contemporary
Door Included
Yes
Depth
16 in
Length
35 in
Width
47 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 376947
- Zoro #
- G523440533
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Depth
- 16 in
- Length
- 35 in
- Width
- 47 in
Details
- Style
- Contemporary
- Door Included
- Yes
- Item
- Sideboards
- Finish
- Espresso
- Assembly Required
- Full Assembly Needed
- Sideboard Type
- Sideboard
- Material
- Manufactured Wood
- Color
- Espresso
Description
Store your beloved wines with this classic but trendy rectangular server to have them ready anytime. This chic server has 2 wooden doors, wine rack and stemware glass rack, providing plenty storage space for your convenience. Keep it close to your dining table to tuck away glasses, napkins and other essentials. Finished with espresso wooden frame, it will fit naturally in any design.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.