Shop HOMEROOTS
See all product information
Create Account
71in Light Gray Wood Pantry Or Storage Closet
- Mfr # 477674
- Zoro # G823439701
product price:Â
$
433.99
/ea
Free Shipping & Returns
Key Features
Width
23.6 in
Includes
No
Style
Modern
Number of Adjustable Shelves
4
Depth
11.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 477674
- Zoro #
- G823439701
- UPC #
- -
- Country of Origin
- Colombia
- Includes
- No
- Item
- Pantry Cabinets
- Style
- Modern
- Number of Adjustable Shelves
- 4
- Finish
- Natural
- Material
- Manufactured Wood
- Color
- Light Gray
Dimensions
- Width
- 23.6 in
- Depth
- 11.8 in
Description
Crafted from particle board, this 71-inch pantry cabinet in a light gray finish offers ample storage space for your home essentials. Made from quality manufactured wood, this modern-style storage solution seamlessly blends in with any decor. The sleek light gray color adds a touch of elegance to your space, making it both stylish and functional. Ideal for organizing your kitchen supplies or household items, this pantry cabinet is a must-have addition to your home. With its clean lines and contemporary design, this pantry cabinet is the perfect blend of form and function. 70.8-inch h x 23.6-inch w x 11.8-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.