Shop HOMEROOTS
See all product information
Create Account
71in Black Stainless Steel Pantry Or Storage Closet With Arched Panel Doors
- Mfr # 683398
- Zoro # G423440688
product price:Â
$
444.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Finish
Matte
Depth
15.75 in
Includes
No
Width
31.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 683398
- Zoro #
- G423440688
- UPC #
- -
- Country of Origin
- China
- Material
- Stainless Steel
- Finish
- Matte
- Includes
- No
- Style
- Modern
- Number of Adjustable Shelves
- 5
- Item
- Pantry Cabinets
- Color
- Black
Dimensions
- Depth
- 15.75 in
- Width
- 31.5 in
Description
Form meets function with this stylish 71-inch black steel pantry or storage closet with arched panel doors. Crafted from durable stainless steel, this cabinet brings a sleek black finish and designer door panels that add a touch of sophistication to any room, making it a versatile addition to your home. Its arched door style not only enhances the aesthetic appeal but also allows for easy access to your stored items. This cabinet provides ample space for organizing pantry essentials, kitchenware, office supplies, tools, or other household items, ensuring your space remains clutter-free and stylish. Elevate your decor while keeping everything within reach effortlessly. 70.87-inch h x 31.50-inch w x 15.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.