Shop HOMEROOTS
See all product information
Create Account
71in White Versatile Tall Pantry Cabinet with Five Shelves
- Mfr # 403767
- Zoro # G523439377
product price:Â
$
427.99
/ea
Free Shipping & Returns
Key Features
Number of Adjustable Shelves
5
Depth
15.1 in
Material
Manufactured Wood
Width
20.1 in
Style
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 403767
- Zoro #
- G523439377
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Depth
- 15.1 in
- Width
- 20.1 in
Details
- Number of Adjustable Shelves
- 5
- Material
- Manufactured Wood
- Style
- Modern
- Finish
- Glossy
- Item
- Pantry Cabinets
- Includes
- No
- Color
- White
Description
A super versatile solution for home or office storage, the White Tall Broom Closet Cabinet is a great choice for for your pantry, bathroom, laundry rooms, etc. It features five shelves for storing toiletries, soap, or detergents and plenty of vertical space for storing mops or brooms. Made of high-quality particleboard in a crisp white, this cabinet is durable and super easy to clean. 71in x 20in x 15in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.