31in Black Wood Corner Accent Cabinet With Two Doors
- Mfr # 719673
- Zoro # G323439713
product price:Â
$
237.99
/ea
Free Shipping & Returns
Key Features
Lacquered
No
Color
Black
Cabinet Design
Standard
Shelves Included
Yes
Gloss Finish
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 719673
- Zoro #
- G323439713
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 16 in
- Width
- 31 in
- Overall Length
- 31 in
Details
- Lacquered
- No
- Color
- Black
- Cabinet Design
- Standard
- Shelves Included
- Yes
- Gloss Finish
- No
- Solid Wood Frame
- No
- Number of Cabinets
- 1
- Glass Doors
- No
- Shape
- Corner
- Material
- Manufactured Wood
- Finish
- Matte
- Weight Capacity
- 50 lbs
- Cabinet Type
- Accent Cabinet
- Mirrored Finish
- No
- Item
- Cabinets
- Assembly
- Partial Assembly Needed
- Cabinet Doors
- Yes
Description
This 31-inch black wood corner accent cabinet with two doors will be the perfect addition to your dining or living space. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 31.00-inch h x 31.00-inch w x 16.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.