63" Dark Brown Manufactured Wood Six Drawer Double Dresser

  • Mfr # 473096

  • Zoro # G322908753


product price:  $1,899.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Length
30 in
Dresser Type
Double Dresser
Style
Contemporary
Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473096
Zoro #
G322908753
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
30 in
Depth
18 in
Width
63 in
Size
No

Details

Commercial Use
No
Dresser Type
Double Dresser
Style
Contemporary
Hutch Included
No
Item
Dressers
Assembly Required
Full Assembly Needed
Soft Close or Self Close Drawer Glides
Yes
Color
Dark Brown
Material
Manufactured Wood
Doors Included
No
Number of Drawers
6
Finish
Natural
Dresser Orientation
Horizontal

Description

Make your room functional and visually enticing with this masterful 63" dark brown manufactured wood six drawer double dresser. Designed for you to stand in front of and get ready, this horizontal double dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. 30" H x 63" W x 18" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.