24.2in Espresso Melamine and Engineered Wood TV Stand
- Mfr # 251161
- Zoro # G223438953
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Width
49.61 in
Material
Manufactured Wood
Height
16.14 in
Finish
Matte
Length
24.21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 251161
- Zoro #
- G223438953
- UPC #
- -
- Country of Origin
- Colombia
- Material
- Manufactured Wood
- Finish
- Matte
- Item
- TV Stands
- Color
- Espresso
Dimensions
- Width
- 49.61 in
- Height
- 16.14 in
- Length
- 24.21 in
Description
Get yourself a TV stand that's a marvelous mix of quality craftsmanship and practical design. Not to mention how fashionable charming it is as well. It's a classy media center expertly crafted from solid engineered wood laminated on all sides in double faced durable melamine, which is stain, heat and scratch resistant. There's no better way to introduce some diversity to your living room. It also balances being generally astounding with being distinctly efficient. Its two shelves are the best space to store your DVD collections, home videos, or magazines. Furthermore, this TV stand can accommodate flat screens up to 50in. As for measurements, they're 24.2ft for height, 49.6ft for width, and 16.1ft for depth, and it weighs 45.4 pounds. It will be the ideal accent for your home, and will make your living room look better simply by being there.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.