Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
63in Brown Solid Wood Two Drawer Sideboard
- Mfr # 380384
- Zoro # G523439254
product price:Â
$
1,969.99
/ea
Key Features
Assembly Required
Full Assembly Needed
Depth
15 in
Commercial Use
No
Sideboard Type
Sideboard
Purposeful Distressing Type
No Distressing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 380384
- Zoro #
- G523439254
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Depth
- 15 in
- Length
- 30.7 in
- Width
- 63 in
- Size
- 15 x 63 x 30.7 in
Details
- Assembly Required
- Full Assembly Needed
- Commercial Use
- No
- Sideboard Type
- Sideboard
- Purposeful Distressing Type
- No Distressing
- Includes
- Yes
- Glass Doors
- No
- Number of Drawers
- 2
- Item
- Sideboards
- Door Included
- No
- Style
- Modern
- Color
- Brown
- Finish
- Distressed
- Material
- Solid Wood
Description
Increase both your storage capacity and style effortlessly with this modern solid wood sideboard. Featuring two spacious drawers and shelves, this versatile piece is not only durable but also visually appealing, adding a touch of elegance to your space. Perfect for showcasing decorative items or keeping everyday essentials organized, this brown sideboard seamlessly blends functionality with sophistication. Upgrade your room's decor with this chic and practical cabinet that combines fashion and functionality in one exquisite design. 30.7-inch H x 63-inch W x 15-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.