Shop HOMEROOTS
See all product information
Create Account
63in Classic White Pantry Cabinet with Two Full Size Doors
- Mfr # 403762
- Zoro # G323439447
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
Finish
Glossy
Width
27.5 in
Includes
No
Depth
15.1 in
Number of Adjustable Shelves
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 403762
- Zoro #
- G323439447
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Width
- 27.5 in
- Depth
- 15.1 in
Details
- Finish
- Glossy
- Includes
- No
- Number of Adjustable Shelves
- 5
- Material
- Manufactured Wood
- Item
- Pantry Cabinets
- Style
- Modern
- Color
- White
Description
Upgrade your kitchen storage with this sturdy Classic White Pantry Cabinet and organize it the way you always wanted to. Utilizing its height, you can maximize storage and keep a clutter-free kitchen. This full size two-door cabinet features five spacious shelves and three small shelves on the right cabinet door for organizing spices. Enjoy lots of storage space with this versatile cabinet that is great for pantry, kitchen, laundry room and more. It is made of premium-quality plywood painted in a beautiful white finish. 63in H x 28in W x 15in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.