Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
41in Gray and White Wood Kitchen Island Set With Storage
- Mfr # 519045
- Zoro # G423440473
product price:Â
$
691.99
/ea
Key Features
Shape
Rectangular
Width
40.5 in
Material
Manufactured Wood
Depth
27.5 in
Color
Gray, White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 519045
- Zoro #
- G423440473
- UPC #
- -
- Country of Origin
- Colombia
- Shape
- Rectangular
- Item
- Kitchen Carts-Islands
- Material
- Manufactured Wood
- Color
- Gray, White
Dimensions
- Width
- 40.5 in
- Depth
- 27.5 in
Description
This 41-inch gray and white wood kitchen island set with storage marks the beginning of a new era for kitchen decor. This durable manufactured wood
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.