Shop HOMEROOTS
See all product information
Create Account
67in Black Wood Two Door Pantry Or Storage Closet
- Mfr # 552290
- Zoro # G323440610
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Style
Modern
Includes
No
Width
23.62 in
Number of Adjustable Shelves
8
Depth
11.81 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 552290
- Zoro #
- G323440610
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Width
- 23.62 in
- Depth
- 11.81 in
Details
- Style
- Modern
- Includes
- No
- Number of Adjustable Shelves
- 8
- Item
- Pantry Cabinets
- Finish
- Matte
- Material
- Manufactured Wood
- Color
- Black
Description
Add functional storage to your space with this 67-inch black wood two door pantry or storage closet. Featuring a sleek modern style, this cabinet is designed to complement various aesthetics. Constructed from durable manufactured wood, it promises longevity while enhancing the overall decor. The flat panel doors add a modern touch, making it an ideal choice for contemporary homes. With eight shelves available, you can easily organize canned goods, spices, and kitchen essentials, maximizing your storage potential. The elegant black finish not only elevates the visual appeal but also allows for versatile placement in any room of your home. 66.93-inch h x 23.62-inch w x 11.81-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.