Shop HOMEROOTS
See all product information
Create Account
63in Cream and Black Corduroy and Metal Upholstered Bench
Mfr # 716238
Zoro # G623439192
product price:Â $289.99
/ea
Free Shipping & Returns
Key Features
Width
62.9 in
Overall Length
18.7 in
Assembly
Partial Assembly Needed
Style
Modern
Nailhead Trim
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 716238
- Zoro #
- G623439192
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 62.9 in
- Overall Length
- 18.7 in
- Overall Depth
- 20.3 in
Details
- Item
- Benches
- Assembly
- Partial Assembly Needed
- Style
- Modern
- Nailhead Trim
- No
- Upholstered
- Yes
- Bench Type
- Dining Bench
- Hand Crafted
- No
- Upholstery Material
- Corduroy
- Bench Pattern
- Solid Color
- Leg Color
- Black
- Seat Material
- Upholstery
- Finish
- Powder Coated
- Shape
- Rectangle
- Color
- Cream
- Upholstery Color
- Cream
- Leg Material
- Metal
- Weight Capacity
- 500 lbs
- Material
- Upholstery
Description
Distinctive in style the 63-inch cream and black corduroy and metal upholstered bench radiates a versatile charm. The textural cream corduroy upholstered top of this bench is a nice contrast to the high quality, black powder coated metal of the base. Expertly cushioned with dense padding, this versatile bench is as comfortable as it is good looking. Add this bench to your kitchen or dining room for convenient seating at the table, or use at the foot of your bed or by the door in the entrance foyer. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 18.70-inch h x 62.90-inch w x 20.30-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.