Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
63in White Cabinet Enclosed Storage TV Stand
Mfr # 490385
Zoro # G423438906
product price:Â $579.99
/eaKey Features
Finish
Glossy
Capacity
220
Color
White
Wood Species
Rubberwood
Wood Type
MDF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 490385
- Zoro #
- G423438906
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 13.75 in
- Width
- 63 in
- Length
- 17.75 in
Details
- Finish
- Glossy
- Capacity
- 220
- Color
- White
- Wood Species
- Rubberwood
- Wood Type
- MDF
- Hutch Included
- No
- Bridge Included
- No
- Stand Type
- TV Stand
- Natural Variation Type
- No Natural Variation
- Item
- TV Stands
- Material
- Manufactured Wood
- Assembly Required
- No Assembly Needed
Description
Practical, space saving, and good looking, this 63-inch white cabinet enclosed storage tv stand is a versatile media storage solution. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. Convert your room into a special place with your favorite collectibles and tv accessories that is suitable for living room, bedroom, or office. 17.75-inch H x 63-inch W x 13.75-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.