
64" Brass Two Light Traditional Shaped Floor Lamp With White Rectangular Shade
Mfr # 526301
Zoro # G122372006
product price: $447.99
/ea
Free Shipping & Returns
Key Features
Depth
17 in
Height
64 in
Material
Metal
Width
17 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
526301
Zoro #
G122372006
UPC #
-
Country of Origin
China
Dimensions
Depth
17 in
Height
64 in
Width
17 in
Details
Material
Metal
Application Type
No
Item
Floor Lamp
Color
White/Brass
Assembly Required
Partial Assembly Needed
Description
Bring of level of elegance and charm to your space with this good looking 64" brass two light traditional shaped floor lamp with white rectangular shade. The base of this lamp is made of metal finished in a brass tone. The brass base coloring infuses a warm and rich tone to your space. The coloration of the brass lamp base creates a fashionable marriage with the the white fabric rectangular shaped shade. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 64" H x 17" W x 17" D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.