64" Gray Wood Nine Drawer Triple Dresser

  • Mfr # 633710

  • Zoro # G722357618


product price: $1,063.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Width (in)
63.9 in
Height (in)
39.02 in
Commercial Use
No
Depth (in)
17.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
633710
Zoro #
G722357618
UPC #
-
Country of Origin
Malaysia

Dimensions

Width (in)
63.9 in
Height (in)
39.02 in
Depth (in)
17.5 in
Width
63.9 in
Length
39.02 in
Depth
17.5 in
Size
No

Details

Color
Gray
Item
Dressers
Commercial Use
No
Material
Solid and Manufactured Wood
Assembly Required
Partial Assembly Needed
Soft Close or Self Close Drawer Glides
No
Capacity
12 lb
Hutch Included
No
Number of Drawers
9
Doors Included
No
Style
Modern
Felt Lined Drawers
No
Wood Species
Rubberwood
Dresser Orientation
Horizontal
Dresser Type
Triple Dresser
Dovetail Drawer Joints
Yes

Description

This 64-inch gray wood nine drawer triple dresser is a practical and good looking accent for your bedroom storage and organizational needs. Designed for you to stand in front of and get ready, this horizontal triple dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with maximum capacity, this piece is equipped with nine easy open drawers for practical and good looking clothing storage. The gray coloration of this piece is neutral and will blend easily with most any decor. 39.02-inch h x 63.90-inch w x 17.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.