Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
78in Black Wood Open shelving Entertainment Center
- Mfr # 478446
- Zoro # G923440010
product price:Â
$
473.99
/ea
Key Features
Hutch Included
No
Finish
Matte
Bridge Included
No
Size
71.1" x 78" x 14.7"
Natural Variation Type
No Natural Variation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 478446
- Zoro #
- G923440010
- UPC #
- -
- Country of Origin
- Colombia
- Hutch Included
- No
- Finish
- Matte
- Bridge Included
- No
- Natural Variation Type
- No Natural Variation
- Wood Type
- Particle Board
- Color
- Black
- Capacity
- 30
- Wood Species
- Not wood
- Material
- Manufactured Wood
- Assembly Required
- No Assembly Needed
- Item
- TV Stands
- Stand Type
- Entertainment Center
Dimensions
- Size
- 71.1" x 78" x 14.7"
- Height
- 14.7 in
- Length
- 71.1 in
- Width
- 78 in
Description
Ready to be enjoyed in your living room, family room, or recreation room, this 78-inch black wood open shelving entertainment center is a practical and good looking piece of furniture that will help to anchor your room. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable manufactured wood and features a modern design style. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. A built-in cable and wire management helps to keep those unseemly wires at bay. Convert your room into a special place with your favorite collectibles and tv accessories that is suitable for living room, bedroom, or office. 71.10-inch h x 78.00-inch w x 14.70-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.