Zoro Homepage

65" Brass Column Floor Lamp With Clear Seeded Glass Globe Shade

  • Mfr # 523340

  • Zoro # G922350303


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Depth
14 in
Assembly Required
Partial Assembly Needed
Material
Metal
Color
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523340
Zoro #
G922350303
UPC #
-
Country of Origin
China

Dimensions

Depth
14 in
Height
64.5 in
Width
14 in

Details

Application Type
Yes
Item
Floor Lamp
Assembly Required
Partial Assembly Needed
Material
Metal
Color
Brass

Description

This 65" brass column floor lamp with clear seeded glass globe shade is the perfect combination of design and function mixed with basic good looks. The lamp is made of sturdy metal and features a brass color. The brass base coloring infuses a warm and rich tone to your space. This good looking lamp includes a glass globe shaped shade. Unique and impactful, this column or tower shaped lamp is tall and rectangular emitting warm beautiful light. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 64.5" H x 14" W x 14" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.